Profile cylinder measuring key, type A
Profile cylinder measuring wrench type A
MRSEWRNCH-F.PRFLCYL-TYPA-ZD-SHRT
Art.-no. 0688190202
EAN 4053479172330
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For measuring half, double or thumbturn profile cylinders and key switches on garage doors
- With integrated measuring unit: A measuring unit for measuring the length of the cylinder is located on the shank of the profile cylinder measuring key
- Driver for locks with PC perforation: Enables the lock to be locked without a cylinder
- Square socket 6 mm, 7 mm and 8 mm
- With integrated bottle opener
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Internal drive | HS3 |