Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Profile cylinder bar

Auxiliary tool for profile cylinder bar
BAR-F.PRFLCYL-ASSMBLNG-AID-300MM

Art.-no. 0688190205

EAN 4053479231099

-,--
price per selected packing unit
| Individual prices for customers after login
Profile cylinder bar

Art.-no. 0688190205

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical adjustment tool for assembling handle fittings on doors with profile cylinders
  • Ensures precise alignment of the handle fitting

  • Prevents seizing of profile cylinders during subsequent installation

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Length

300 mm

Height

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information