Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Profile anchor

Profile anchor
PRFLANC-158X35X22,5X8X3MM

Art.-no. 068115835

EAN 4011231560870

-,--
price per selected packing unit
| Individual prices for customers after login
Profile anchor

Art.-no. 068115835

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching/securing against wind suction of wooden beams, battens or purlins to profile rails (e.g. Halfen rails)
  • Tensile strength Rm ≥ 330 N/mm²

  • Breaking elongation A80 ≥ 19%

  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm])

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE marking in line with EN 14545:2009-02

Notice

Attach on both sides. If arranged on one side only, a reduction in permissible load must be expected unless the beam is secured against twisting.



The minimum timber width depends on the selected fasteners. It should be at least 80 mm when using nails with a standard length of 40 mm. Nails should be distributed across the entire surface. Nail and bolt edge distance must be adhered to in line with EC5 or the corresponding approval. Diameter of bolt/screw may only be max. 2 mm smaller than the diameter of the hole.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Instructions

CE marking in line with EN 14545:2009-02

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching/securing against wind suction of wooden beams, battens or purlins to profile rails (e.g. Halfen rails).

Instructions

Type 1 = for Halfen rail type 28/15



Type 2 = for Halfen rail types 38/17 and 40/22



Suitable fasteners:


  • Ring shank nails in line with EN 14592: 4.0 x ≥ 40 mm

  • ASSY joist hanger screw in line with ETA 11/0190: 4.0 x ≥ 40 mm

  • ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm

  • Bolts in line with manufacturers' specifications: M12

Height x width (H x B)

158 x 35 mm

Thickness

3 mm

Rail type

28/15

Number of D 5 mm holes

11 PCS

Weight

114 g

Approval

EN 14545:2009-02

Min. tensile strength Rm

330 N/mm²

Min. breaking elongation A80

19 %

Material

Steel

Material designation

S250GD

Surface

Hot dip galvanized

Characteristic load-bearing capacities in kN for Würth profile anchor and EH anchor
Profile anchor
Article number Height x width Strength Holes d = 5 mm Holes d = 13 mm Nt,Rd (net steel cross section)
0681 108 35 108 x 35 mm 3 mm 6 pcs 7.84 kN
0681 158 35 158 x 35 mm 3 mm 11 pcs 7.84 kN
0681 159 35 159 x 35 mm 4 mm 8 pcs 1 piece 16.16 kN
0681 198 35 198 x 35 mm 3 mm 5 pcs 12.12 kN
EH anchor
Article number Length x width Strength Holes d = 5 mm Holes d = 13 mm Nt,Rd (net steel cross section)
0681 135 40 135 x 40 mm 4 mm 6 pcs 23.76 kN
0681 175 40 175 x 40 mm 4 mm 10 pcs 2 pcs 23.76 kN
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Galvanised steel, blue coated (A2K)
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information