Professional window sill connection strip
Pro window-sill connection strip
WNDWSI-CONSTR-PROFI-L2,5M
Art.-no. 0519522061
EAN 4056807235325
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Targeted drainage of rainwater over the second sealing level
- Preset 5° slope angle due to profile geometry
- Drip edge prevents the façade from becoming dirty
- Includes push-in connector
Datasheets(X)
![]() | |
Material of profile | PVC-U, impact resistant |
Material of mesh | Fibre glass |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Length | 2.5 m |
