Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional water hose

Water hose professional
WTRHOSE-PVC-1/2IN-30M

Art.-no. 0886001201
EAN 4038898050308
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
Multi-layer high-quality PVC water hose with high-strength polyester fabric lining
  • Highly flexible

  • Kink-proof and abrasion-resistant

  • Tangle-proof – does not twist or get tangled up

  • Cold-resistant and heat-resistant

  • Silicone-free

  • UV-resistant

  • No algal growth

  • Cadmium-free and barium-free

  • Very smooth interior lining

  • Optimum water flow
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PVC - Polyvinyl chloride

Colour

Yellow

Material of mesh

Polyester

Internal diameter in inches

1/2 in

Internal diameter

12.5 mm

Wall thickness

2.55 mm

Hose length

30 m

Operating pressure/conditions

10 bar / at 23°C

Burst pressure/conditions

25 bar / at 23°C

Min./max. temperature resistance

-15 to 60 °C

Bending radius

67.5 mm

Ultraviolet resistance

Yes

Silicone-free

Yes

Cadmium-free

Yes

Barium-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hose clamp with asymmetrical lock

HOSECLMP-DIN3017-W9MM-(12-22MM)

ZEBRA
Hose coupling hose piece

HOSECUPL-1/2IN

x 10 pcs