Professional vent hose
Ventilation hose Pro
VENTPIP-PROFI-DN100
Art.-no. 0888001030
EAN 4038898233992
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Long connection lengths
- Up to approx. 80 cm with DN 100/100, up to approx. 87 cm with DN 100/70
- Problem-free coverage of long distances
- No need to interlock two hoses.
- Fewer moulded parts required
High flexibility with a max. flexible length (Lflex) of approx. 67 cm
This covers almost all installation situations
Dimensionally stable
- No flow constriction even under extreme bending strain
- No sagging
Push-fit connection instead of clamps
Easy and quick installation by clipping on to ventilation tile/guttering pipe (sealed with rubber ring) and inserting into ventilation pipe/drainpipe.
Connection DN 100 with rubber ribs
- Improved seal
- Also fits in DN 100 cut-off pipes without sleeve
- Cut-offs can be reused
Cutting bead for easy cutting to desired nominal diameter
For complete disassembly at connections 4 or 9 leave rings closed (see drawing, specifications A and B).
Datasheets(X)
Connection of ventilation pipe to ventilation tile.
For connecting guttering pipes to drainpipes.
![]() | |
Material | PP - Polypropylene |
Colour | White |
Roof connection | DN.. 100.. |
Connection on downpipe side | MSM 70/100 |
Length (compressed state) (L1 min) | 400 mm |
Length (elongated state) (L1 max) | 920 mm |
Length (from socket to plug-in connection) when compressed (L2 min) | 350 mm |
Length (from socket to plug-in connection) when elongated (L2 max) | 870 mm |
Length (from socket to fins) when compressed (L3 min) | 290 mm |
Length (from socket to fins) when elongated (L3 max) | 810 mm |
Length of flex tube (L flex) | 670 mm |
Design (A) | Sleeve side (A): 4 rings, nozzle side (B): 9 rings |
