Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional sheet metal end profile

Pro sheet-metal connection profile
SHTMETCONPRFL-MESH-PROFI-L2M

Art.-no. 0519522052
EAN 4056807235370
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
For compensating, flexible connections between plaster connections in ETICS and sheet metal flashing or roller shutter casing connections

Includes plug-in connector

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyvinyl chloride - PVC hard, impact resistant

Material of mesh

Fibre glass

Building material class

E - Normally inflammable

Ultraviolet resistance

Yes

Fabric weight per m2

160 g

Mesh size

4 x 4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information