Professional sheet metal end profile
Pro sheet-metal connection profile
SHTMETCONPRFL-MESH-PROFI-L2M
Art.-no. 0519522052
EAN 4056807235370
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Includes plug-in connector
Datasheets(X)
![]() | |
Material | Polyvinyl chloride - PVC hard, impact resistant |
Material of mesh | Fibre glass |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
