Professional pre-heating set For propane
Professional pre-heating set for propane
WELD/CUTTRCH-SET-SINGLEFLAME-60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery
- Propane handle
- Low-pressure regulator with combi-connection
- Connection pipe 600 mm
- Cutting head 60 mm
- Storage device
- HP hose 3/8" LH at both ends x 5000 mm
- Hose-break protection 12 kg/h
Datasheets(X)
Ideally suited for welding all bituminous roofing and waterproofing membranes, as well as for surface drying.
Included in delivery | Propane handle, low-pressure regulator with combi-connection, connection pipe 600 mm, cutting head 60 mm, storage device, HP hose 3/8" LH at both ends x 5000 mm, hose-break protection 12 kg/h |