Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional parapet profile For clean connections to attic covers

Pro attic profile
ATTICPRFL-PROFI-L2M

Art.-no. 0519522150
EAN 4056807235332

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The professional attic profile enables reliable water drainage, thereby preventing structural damage and offering optimal protection against moisture ingress.
  • Precise edge formation

  • Easier to remove

  • Defined plaster thickness

  • With smoothing edge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyvinyl chloride - PVC hard, impact resistant

Material of mesh

Fibre glass

Building material class

E - Normally inflammable

Ultraviolet resistance

Yes

Fabric weight per m2

160 g

Mesh size

4 x 4 mm

Plaster thickness

5.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information