Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional finish set 48 pieces

WS EWS 14-125 Inox prof. finish set, 48 pcs.
PROFESSIONAL FINISH SET

Art.-no. 0988041023
EAN 4052703345571

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

48 PCS

Professional finish set 48 pieces including:
10 x
Trizact® hook-and-loop fabric disc

SNDDISC-HOKLP-CBN-K220-D125MM

ZEBRA
Description:
Grid size: 220
For sanding, polishing (finish sanding) and removing rolling skin.
Quantity: 10 x
10 x
Trizact® hook-and-loop fabric disc

SNDDISC-HOKLP-CBN-K400-D125MM

ZEBRA
Description:
Grid size: 400
For sanding, polishing (finish sanding) and removing rolling skin.
Quantity: 10 x
10 x
CERALINE hook-and-loop fabric disc

SNDDISC-HOKLP-CG-G120-D125MM

CERALINE
Description:
Grid size: 120
Used for grinding surfaces, dressing, smoothing, deburring and for welding seam machining.
Quantity: 10 x
10 x
Lamella flap disc OSF® (One-Step Finish)

FLPDISC-ZC-OSF-BR22,23-MEDIUM-D125

ZEBRA
Description:
Diameter: 125 mm
The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.
Quantity: 10 x
1 x
Backing pad For hook-and-loop disc

ADHDISC-SNDDISC-M14-MED-D125

Description:
Design: Medium
For optimal sanding results. The sanding plates are matched to the application.
Quantity: 1 x
1 x
Backing pad For hook-and-loop disc

ADHDISC-SNDDISC-M14-HARD-D125

Description:
Design: Hard
For optimal sanding results. The sanding plates are matched to the application.
Quantity: 1 x
1 x
Folded Sanding Fleece Ring

ABRRG-FLC-G80/EXTRACOARSE-D125MM-M14

ZEBRA
Description: Burnishing roller made of folded non-woven abrasive for almost seamless matt finishes. With M14 direct mount for speed-adjustable angle grinders and polishers
Quantity: 1 x
1 x
Angle grinder EWS 14-125 INOX

ANGLGRIND-EL-(EWS14-125 INOX)

MASTER
Description: 1400 watt, handy angle grinder for sanding and roughing work with stainless steel
Quantity: 1 x
1 x
Stainless steel power cleaner

SSTCLNR-POWERFUL-500ML

Description:
500 ml
Special cleaning fluid for pre-cleaning metal surfaces. NSF-certified.
Quantity: 1 x
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Description:
Blue
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information