Professional digital multimeter
Professl digital multimeter, MTX203
MULTIM-DGT-PROF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Measurement of voltage: AC, DC
- Measurement of current: AC, DC, from as little as 10 µA
- Measurement of resistance, capacitance, temperature
- Audible continuity testing, diode test
- Voltage measurement with low impedance (VLOWZ = 500 kOhm), adjustable
- Non-contact voltage indicator (NCV): Displayed in red for hazardous voltage
- Built-in LED for simplified working in dark environments (illuminates the measuring point)
- Large backlit LCD display for optimum readability
- Resolution of 6000 digits for high accuracy
- Automatic range selection, AC/DC – detection and shutdown
- Fuses are very easy to change
- Attachment of the device to switch cabinets, metal doors with magnets in the shock protection cover
- Adjustable folding support enables installation at different angles of inclination
- Holder for test tips with 19 mm spacing simplifies measurement at sockets
Refer to the technical data sheet for a detailed description of the innovative functions and measured values.
Datasheets(X)
Display | 6000 digits |
Min./max. voltage measuring range | 0.6 V/AC-750 V/AC |
Min./max. voltage measuring range 2 | 0.6 V/DC-1000 V/DC |
Min./max. current measuring range | 10 µA/AC/DC-10 A/AC/DC |
Min. voltage measuring range 2 | 0.6 V/DC |
Max. voltage of measuring range 2 | 1000 V/DC |
Min./max. electrical-resistance measuring range | 1 Ohm-60 MOhm |
Min./max. capacity measuring range | 1 nF-100 mF |
Min./max. temperature measuring range | -55 to 1200 °C |
Automatic switch-off | Yes |
Overvoltage protection category | CAT III/600 V |
IP protection class | IP 54 |
Battery designation | 1.5 V LR6 AA |
Number of rechargeable batteries/batteries | 2 PCS |
Length x width x height | 165 x 80 x 45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!