Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional digital multimeter

Digital multimeter professional
MULTIM-DGT-PROF

Art.-no. 071558 550

EAN 4058794430189

-,--
price per selected packing unit
| Individual prices for customers after login
Professional digital multimeter

Art.-no. 071558 550

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile TRMS multimeter, provides the most important functions for daily use in skilled trades, business and industry. For maintenance, installation, service. Robust due to shock-proof cover.
  • Measurement of voltage: AC, DC

  • Measurement of current: AC, DC, from as little as 10 µA

  • Measurement of resistance, capacitance, temperature

  • Audible continuity testing, diode test

  • Voltage measurement with low impedance (VLOWZ = 500 kOhm), adjustable

  • Non-contact voltage indicator (NCV): Displayed in red for hazardous voltage

  • Built-in LED for simplified working in dark environments (illuminates the measuring point)

  • Large backlit LCD display for optimum readability

  • Resolution of 6000 digits for high accuracy

  • Automatic range selection, AC/DC – detection and shutdown

  • Fuses are very easy to change

  • Attachment of the device to switch cabinets, metal doors with magnets in the shock protection cover

  • Adjustable folding support enables installation at different angles of inclination

  • Holder for test tips with 19 mm spacing simplifies measurement at sockets
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

6000 digits

Min./max. voltage measuring range

0.6 V/AC-750 V/AC

Min./max. voltage measuring range 2

0.6 V/DC-1000 V/DC

Min./max. current measuring range

10 µA/AC/DC-10 A/AC/DC

Min. voltage measuring range 2

0.6 V/DC

Max. voltage of measuring range 2

1000 V/DC

Min./max. electrical-resistance measuring range

1 Ohm-60 MOhm

Min./max. capacity measuring range

1 nF-100 mF

Min./max. temperature measuring range

-55 to 1200 °C

Automatic switch-off

Yes

Overvoltage protection category

CAT III/600 V

IP protection class

IP 54

Battery designation

1.5 V LR6 AA

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

165 x 80 x 45 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spare fuse for multimeter

SPREFSE-F.MULTIM-PROF-0,63A

x 3 pcs
Spare fuse for multimeter

SPREFSE-F.MULTIM-PROF-10A

x 3 pcs
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Extension test leads

EXT-F.MSRELD-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety dolphin clamp, fully-insulated

SAFEDLPCLMP-F.MRSEEQUIP-FULLINSU-32A

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety clamp gripper

SAFECLMPGRPR-F.MSREEQUIP-FLEX

Flexible
x 1 pcs
Safety tapper, small, fully-insulated

SAFEGRPR-F.MSREEQUIP-SML-300V

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
Safety test tip fine fibre tips

SAFETESTTIP-F.MSREEQUIP-FN

x 1 pcs
Safety measuring lead set Automotive

AY-MSRECORDSET-MSREEQUIP-8PCS

x 1 pcs
Vehicle test tip for measuring leads

TESTTIPVEH-F.MSRELD-1000V-10A

Test tips are compatible with all 4 mm measuring leads
x 1 pcs
Mini test tip set for measuring leads

TESTTIPMINISET-F.MSRELD

Ideal for establishing electrical contact for control systems such as injection nozzles, MAP sensors, TPS sensors and Weather-Pack connectors
x 1 pcs
Mini test tip for measuring leads

TESTTIPMINI-F.MSRELD

The modular design fits all 4 mm plug-in connectors
x 1 pcs
Test leads with test tips

MSRELD-W.TESTTIP

Needle-shaped test tips angled on one side
x 1 pcs
Test leads, angled on one side

MRSELD-F.MSREEQUIP-ANGLD-20A

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
x 1 pcs
Test leads, straight

MRSELD-F.-MSREEQUIP-SR-1KV-CATIII

Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, straight
x 1 pcs
4/4 mm connector, straight

CON-F.MSRELD-1KV-CATIII

Ideal for connecting or extending measuring leads
x 1 pcs
Multi-clips for measuring leads

MULTICLIP-F.MSREEQUIP-4MM

x 1 pcs
Mini test tips for test leads with adapter

TESTTIPMINI-F.MSRELD-W.ADAPT

Including cable tapping adapter for cables up to 3.3 mm diameter
x 1 pcs
Fuse holder for measuring leads

FSEHOLD-F.MSRELD

Ideal for short-circuit troubleshooting on electric and electronic systems
x 1 pcs
Insulated tapping clips for measuring leads

INSUTAPCLIP-F.TESTLD

Suitable for cable diameters up to 4 mm
x 1 pcs
Starter test kit, automotive

TESTSET-F.MSREEQUIP-AUTOMOTIV-11PCS

Rated voltage <50 V
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Safety test lead with restrictable test tips

SAFETESTLD-F.MSREEQUIP-1000V-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information