Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional cleaning gun

Cleaning nozzle, Profi
CLNNOZ-PROFI-IT1/2IN

Art.-no. 0886001040
EAN 4050382700674
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
High quality, rugged cleaning gun with rubber jacket
  • All parts approved for drinking water

  • Forged, robust brass/stainless steel combination

  • High-quality pure EPDM rubber coating to protect against damage as well as cold and warm pipes for flowing water

  • Easy to operate with one hand. Radiant intensity can be infinitely adjusted from a concentrated jet to fine spray mist by pressing the handle

  • The shape of the jet can be adjusted using a coin on the adjusting screw

  • Locating clip for the operating lever allows continuous operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning rooms and equipment. Also suitable for the food processing industry, e.g. butchers, canteens…

Material

Brass / stainless steel, ethylene propylene diene terpolymer rubber outer sleeve

Colour

Blue

Connection thread

IT 1/2 inch

Max. temperature resistance

50 °C

Max. operating pressure

24 bar

Flow capacity

25 l/min

Flow capacity conditions

at 5 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information