Professional cleaning gun
Cleaning nozzle, Profi
CLNNOZ-PROFI-IT1/2IN
Art.-no. 0886001040
EAN 4050382700674
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All parts approved for drinking water
- Forged, robust brass/stainless steel combination
- High-quality pure EPDM rubber coating to protect against damage as well as cold and warm pipes for flowing water
- Easy to operate with one hand. Radiant intensity can be infinitely adjusted from a concentrated jet to fine spray mist by pressing the handle
- The shape of the jet can be adjusted using a coin on the adjusting screw
- Locating clip for the operating lever allows continuous operation
Datasheets(X)
For cleaning rooms and equipment. Also suitable for the food processing industry, e.g. butchers, canteens…
Material | Brass / stainless steel, ethylene propylene diene terpolymer rubber outer sleeve |
Colour | Blue |
Connection thread | IT 1/2 inch |
Max. temperature resistance | 50 °C |
Max. operating pressure | 24 bar |
Flow capacity | 25 l/min |
Flow capacity conditions | at 5 bar |