Professional boltless rack
Boltless shelf PRO
STRGSHLF-PLGA-PROFI-2000X1005X600MM
Art.-no. 0957581602
EAN 4058794695120
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safe and sturdy
- Durable, zinc plated surface
- Safe and sturdy steel shelves with 40 mm tubular edge
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- The pre-assembled frame is quick and easy to put together without any tools
Customisable configuration
- Freely adjustable in 25 mm grid dimensions
- Can be expanded using add-on bays and accessories
- All indicated bay widths are axial dimensions
- If the rack height is more than four times the rack depth, the racks must be secured against tipping
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Datasheets(X)
With safe, sturdy and durable steel shelves for heavy loads in warehouses, workshops and factories.
Width | 1005 mm |
Height | 2000 mm |
Depth | 600 mm |
Type description | Basic shelving unit |
Bay load | 2000 kg |
Shelf load | 250 kg |
Number of levels | 4 PCS |
Height grid of the shelf level | 25 mm |
Surface of the shelf | Zinc plated bright |
Material of shelf | Steel plate |
Material of carrier section | Steel plate |
Surface of the carrier section | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!