Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Professional aluminium telescopic ladder

Aluminium professional telescopic ladder
TELELDR-PROFI-ALU-4X5RUNGS

Art.-no. 0962931415

EAN 4045989279142

-,--
price per selected packing unit
| Individual prices for customers after login
Professional aluminium telescopic ladder

Art.-no. 0962931415

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For flexible use as a single, standing and staircase ladder
  • Desired working height in terms of rung spacing can easily be adjusted using the robust locking lever

  • Robust, automatically locking safety section joints

  • Can be used as a standing ladder, even on stairs

  • Collapsible/folding to save space during transport and storage

  • High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and struts made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet

  • Grooved rungs ensure climbing safety
Notice

With the tilt lock, art. 0962 931 411, the ladder meets the required width for single ladders and has therefore been tested and certified in accordance with DIN EN 131.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

4 x 5

Beam dimensions

69 mm x 29 mm

Rung distance

280 mm

Rung dimensions

25 x 25 mm

Stand area according to TRBS 2121-2

No

Load capacity

150 kg

Min./max. length as standard ladder

3.07-5.3 m

Width as standard ladder

0.64 m

Max. standing height as standard ladder

3.97 m

Max. working height as standard ladder

5.47 m

Max. reaching height as standard ladder

5.97 m

Max. dock height as leaning ladder (at 70° tilting)

5 m

Min./max. length as step ladder

1.49-2.57 m

Width (bottom/top) as step ladder

0.64/0.4 m

Max. standing height as step ladder

1.88 m

Max. working height as a step ladder

3.38 m

Max. reaching height as step ladder

3.88 m

Min./max. stride length as step ladder

1.07-1.74 m

Min./Max. height as step ladder

1.51-2.57 m

Transport dimension

1.58 x 0.64 x 0.2 m

Weight

17 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall spacer for all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

x 1 pcs
Transport rollers for aluminium profile telescopic ladders

TRANROLL-F.TELELDR-1PAIRS

x 1 p
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Foot extension for professional aluminium telescopic ladders

FTEXT-(F.ALU-TSKOP)

x 1 pcs
Tool shelf

TLSHLF-(F.STANDLDR-ALU)

Universal for aluminium runged stepladders that are accessible on both sides
x 1 pcs
Tip protection

TLTLOK-F.TELELDR

For aluminium professional telescopic ladder art. no. 0962 931 41 ff. In combination with the unfolded tipper lock, this fulfils the required stand width for single-section ladders and is thus tested and certified according to EN 131.
x 1 pcs
Stationary platform

STAPLTFORM-F.LDR

For retrofitting Würth aluminium runged ladders
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Article sticker

LBL-(F.TELELDR-0962931415)-PVC

x 1 pcs
Inner ladder for professional aluminium telescopic ladders

SP-INNERLDR-(F.TELELDR-ALU-0962931415)

x 1 pcs
Outer ladder for professional aluminium telescopic ladders

SP-OUTERLDR-(F.TELELDR-ALU-0962931415)

x 1 pcs
Disk joint for professional aluminium telescopic ladders

SP-LAMELLAHINGE-(F.TELELDR-PROFI)

x 1 pcs
Locking lever with bolt for professional aluminium telescopic ladders

SP-GRIPHOLDER-W.BLT-(F.TELELDR-PROFI)

x 1 pcs
Cover cap with recess for professional aluminium telescopic ladders

SP-COVERCAP-W.RECES-(F.TELELDR-PROFI)

x 1 pcs
Cover cap without recess for professional aluminium telescopic ladders

SP-COVERCAP-WO.RECES-(F.TELELDR-PROFI)

x 1 pcs
Jointed handle for professional aluminium telescopic ladders

SP-JOINTHOLDER-(F.TELELDR-PROFI)

x 1 pcs
Replacement inner foot for professional aluminium telescopic ladders

SP-BASE-LDR-TELESCOPE-61X50X27MM

x 2 pcs
Replacement outer foot for professional aluminium telescopic ladders

SP-BASE-LDR-TELESCOPE-78X37X64MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information