Professional aluminium telescopic ladder
Aluminium professional telescopic ladder
TELELDR-PROFI-ALU-4X3RUNGS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Desired working height in terms of rung spacing can easily be adjusted using the robust locking lever
- Robust, automatically locking safety section joints
- Can be used as a standing ladder, even on stairs
- Collapsible/folding to save space during transport and storage
- High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs
- Rungs and struts made of extruded aluminium for very good bending resistance
- Secure footing thanks to non-slip 2-component ladder feet
- Grooved rungs ensure climbing safety
With the tilt lock, art. 0962 931 411, the ladder meets the required width for single ladders and has therefore been tested and certified in accordance with DIN EN 131.
Datasheets(X)
Material | Aluminium |
Surface | Plain |
Number of rungs | 4 x 3 |
Rail dimensions | 69 mm x 29 mm |
Rung distance | 280 mm |
Rung dimensions | 25 x 25 mm |
Stand area according to TRBS 2121-2 | No |
Load capacity | 150 kg |
Min./max. length as standard ladder | 1.96-3.08 m |
Width as standard ladder | 0.5 m |
Max. standing height as standard ladder | 1.85 m |
Max. working height as standard ladder | 3.35 m |
Max. reaching height as standard ladder | 3.85 m |
Max. dock height as leaning ladder (at 70° tilting) | 2.9 m |
Min./max. length as step ladder | 0.98-1.5 m |
Width (bottom/top) as step ladder | 0.5/0.4 m |
Max. standing height as step ladder | 0.84 m |
Max. working height as a step ladder | 2.34 m |
Max. reaching height as step ladder | 2.84 m |
Min./max. stride length as step ladder | 0.72-1.07 m |
Min./Max. height as step ladder | 0.97-1.50 m |
Min./max. support height as assembly trestle | 0.28-0.84 m |
Transport dimension | 1.03 x 0.5 x 0.2 m |
Weight | 11 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!