I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
12 artiklar med 12 versioner hittades
Full assortment for removing and installing wheel bearings and for fitting wheel hubs.
For safely removing the front bearing unit from the axle casing
For removing large bearing inner rings that usually remain on the wheel hub during replacement of the wheel bearing.
For removing and disassembling the wheel hub/bearing unit with brake disc.
For disassembling the wheel hub and the wheel bearing housing on multi-link axles on VAG vehicles
Universal puller with unique gripping principle, also for use on flush bearing inner rings that remain on the wheel hub during replacement of the wheel bearing.
For disassembly and assembly of large wheel bearings with a diameter of 85 to 99 mm and for installing the wheel hub directly on the vehicle or using a workshop press
Especially for removing screwed compact wheel bearings
Suitable for time-saving fitting and removal of wheel hubs and wheel bearings ∅ 92 mm on the rear axle, without removing the ABS sensor
For removal and installation of large wheel bearings from diameter 85 mm as well as installation of the wheel hub directly on the vehicle or using a workshop press
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.