Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
12 artikkel/artikler med 30 versjoner funnet
Ideal for high-quality load-bearing wood/wood connections in timber construction. Suitable for universal use in standard connections such as intersecting timbers
The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
Angle brackets A with reinforcement rib are ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
The type A angle bracket without web is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. They are universally suitable for standard connections such as intersecting timbers.
Angle bracket A with web is ideal for high-quality load-bearing wood/wood and wood/concrete connections. Universally suitable for standard connections such as intersecting timbers.
For high-quality connections in load-bearing wood/wood or wood/concrete structures. It is advisable to use rib-reinforced angle connectors for more demanding requirements.
For koblinger av høy kvalitet i bærende tre/tre- eller tre/betong-konstruksjoner.
Special reinforced angle connector for load-bearing wood/wood and wood/concrete joints for base anchorage in timber structures. The slot in the base plate enables optimum adjustment during construction.
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage in timber structures. Optimum transfer of horizontal forces thanks to the round hole in the foot plate.
Solid 3 mm type for universal use in timber construction. (For larger load transfers, the use of a beaded variant is recommended).
Special reinforced angle connector for load-bearing wood/steel and wood/concrete joints for base anchorage of solid wooden walls in timber structures. Optimal positioning of the angle during assembly thanks to the slot in the foot plate.
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Fallbeskyttende vindusinstallasjonskinne W-ABZ
Monteringsbeslag t/vindu, stål galvanisert SG
Skinne for vindusmontering, JB-D med mont.plate
Monteringsbeslag stål galvanisert med fiksering
Oppblåsbar Amo-bag luftpute
Beslag for vindusmontering, JB-DK HVW
Beslag for vindusmontering, JB-DK m/HVW, AK<150mm
Beslag for vindusmontering, JB-DK HVP