I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
28 artiklar med 410 versioner hittades
Compliant with standard EN 343, Class 3.3
The elasticated and comfortable rain jacket ensures reliable weather protection and dry wear comfort - even in bad weather conditions.
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
Whether it’s a summer downpour or an autumn storm front, this extremely waterproof and breathable fabric will keep you dry
Functional, comfortable, warm jacket in a sporty design.
The waterproof and breathable fabric keeps you perfectly protected against wet and windy conditions during the colder periods of the year
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag
Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
Fashionable, comfortable and highly functional jacket that is ideally suited for cold days. We recommend you choose one size larger for a roomier fit.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
Very durable and versatile off-road clothing. Excellent wearing comfort and ideal for everyday use
Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
Watertight winter construction rain jacket with warm lining. The jacket is not just ideal for cold temperatures thanks to its removable lining.
Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Comfortable cotton-rich bomber jacket, practical pockets and warm lining, ideal for winter
This functional and elegant softshell jacket is made from a trendy and high-quality mixed fabric. It offers a perfect cut and optimum protection.
Rugged and breathable softshell jacket for almost all weather conditions. The elasticated fabric means you can enjoy unrestricted freedom of movement.
This softshell jacket offers an optimum fit and freedom of movement. It is suitable for almost all weather conditions.
Robust water-repellent parka. Warm quilted lining and roll-up hood. The ideal companion during the colder months.
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
Robust, innovative parka with an excellent fit. Combines a casual look with quality and wear comfort.
This robust and warm bomber jacket provides protection in windy weather. You will love the sporty design, modern decorative seams and great comfort.
Comfortable bomber jacket made of robust mixed fabric. Detachable sleeves allow the bomber jacket to be quickly converted into a functional gilet.
Det finns flera sökträffar. Förfina sökningen för att få bättre träffar.
Kontrollera detta eller använda ett annat sökord.
Assembly glove, Economy
Protective glove MultiFit nitrile plus
Protective glove Multifit Nitrile
Protective glove MultiFit Latex
Glove holder with snap hook
Assembly glove Soft
Mechanic’s glove
Disposable gloves nitrile