I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Assembly tool for quick and easy installation of wooden door jambs for jamb depths of 80-330 mm
The door frame clamp fixes and supports the door frame gently and precisely whilst wall joints are filled with foam.
Equipped with 6 door frame clamps
For the fast and simple assembly of windows and doors
The set includes Zargenblitz® and the 2-component FRAME FOAM PURLOGIC® TURBO. This reduces the expansion time to 20 minutes and it is tack free after 90 seconds.
Horizontal base and ergonomic 2-component handle
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet