I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Hydraulically wet-curing fast-setting concrete for quick fixing
Quartz sand for filling joints in paving and spreading special primers
Hydraulic rapid-hardening mineral screed CT-C40-F6 in accordance with DIN EN 13813 for the production of cement screeds that can be loaded quickly
For laying natural stone using the thick-bed process
Cement-based, white natural stone bonding bridge
Single-component, plastic-modified, cement-based bonding slurry for bonding bedding mortars and paving slabs or block paving
For the setting of edge stones, paving slabs and paving stones, as well as natural stone installations
Single-component paving mortar for water-permeable permanent grouting of old or new paved areas that are subjected to low loads
Flexible, cement-based, white C2 TE thin-bed mortar in accordance with DIN EN 12004 for natural stone tiles and slabs