I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Allows removal and mounting of brake calliper fastening screws when working on brake system.
For proper resetting of the brake piston of vans and light commercial vehicles.
For basic setting of the automatic piston adjustment when replacing the brake pad or carrying out other repair work on the brake calliper
Reduces the burden on the user during disassembly and assembly of the brake calliper components while saving time
For copper, aluminium, brass and mild steel pipes and plastic coated pipes from 4.75 to 5 mm.
Relieves the burden on the user when dismantling and installing brake callipers at the top mounting position, wheel hubs, brake discs and drum brakes on heavy vehicles
For disassembly and assembly of the rear brake calliper and flywheel screw connection.
For disassembly and assembly of the brake calliper screws without having to remove the tie rod lever.