I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
High-quality 30-litre bucket made of transparent polypropylene for mixing various building materials
For effective pre-cleaning and washing of freshly grouted tiled surfaces, 23 litres
For height adjustment from 0 to 9 mm
Star-shaped joint spacer from 0.5 to 3.0 mm for universal use
High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
Pre-screwed spiked shoe for shoe sizes from 37 to 47
Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm
Robust tile cutter with outstanding cutting quality for trade professionals
For levelling tiles together with the tile levelling system.
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet