Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
The support pad provides structural protection of the wood and prolongs the service life of the terrace
The spacer strip provides structural wood protection and prolongs the service life of the terrace
Used for fixing support beams when creating wooden decking
The support pad provides structural protection for the wood and prolongs the service life of the terrace.
For exactly aligning subconstructions to the desired height. Lower assembly heights possible. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
For clipping onto stilt bearings when creating decking made of stone slabs
Fallbeskyttende vindusinstallasjonskinne W-ABZ
Monteringsbeslag t/vindu, stål galvanisert SG
Skinne for vindusmontering, JB-D med mont.plate
Monteringsbeslag stål galvanisert med fiksering
Oppblåsbar Amo-bag luftpute
Beslag for vindusmontering, JB-DK HVW
Beslag for vindusmontering, JB-DK m/HVW, AK<150mm
Beslag for vindusmontering, JB-DK HVP