Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Spesiell papirtape for de høyeste krav ved maskeringsarbeid innen maler-, bil- og metallbransjen
Masking work for painting with commercially available paint systems and fixing masking films. Also suitable for oven drying due to heat resistance up to 80°C.
Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors, both indoors and outdoors
Pre-folded cover film with a very thin and supple special paper tape for demanding indoor and outdoor masking work. Precise bonding for fine paint edges with no paint bleeding.
Crepe adhesive tape for painting work with high temperatures
Lett tape med krepp for generelle maskeringsoppgaver.
Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. Particularly soft, good application and secure adhesion even at low temperatures from 0°C.
Robust fabric adhesive tape with very high initial and final adhesion for medium-term covering work indoors and outdoors. Highly weather-resistant thanks to its PE coating and UV-stabilised rubber adhesive.
Tear-resistant, pre-folded cover film with wide, UV-resistant PE-coated fabric cover tape for indoor and outdoor applications
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV