I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
High impact strength for thinner materials
Ergonomic, lightweight and recoil-free hand-held stapler for professional use
Light-weight professional hammer tacker for staples up to 6 mm long
Robust, recoil-free tacker for professional use, for use with staples of type 140, 6-12 mm
High-performance manual stapler for staples up to 14 mm long
Professional all-round tacker for staples up to 10 mm long
Robust professional tacker with ergonomic handle for staples up to 14 mm long
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet