Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation
The combination of drawers and hinged door cabinet for the storage of larger and smaller tools and materials
Ideal as a storage area for tools and components and for protecting the cabinet cover
Sturdy frame construction with removable panels, for easy moving of the loaded cabinet with the pallet truck
Stable and torsion-free construction with a practical sliding handle and a load capacity of up to 210 kg incl. dead load for heavy-duty use in production, storage and operation