Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
19 artikkel/artikler med 208 versjoner funnet
Star-shaped handle with seven recessed handles in polyamide, with moulded stud bolts similar to DIN 6336
High-gloss polished, black star-shaped handle made of PF 31 thermoset with male thread
Polyamid handle, zinc-plated screw
Polyamide star-shaped handle with lightweight recessed handles and fixed screw in a lightweight, sturdy design
Polyamid handle, zinc-plated nut
High-gloss, polished black star-shaped handle made of PF 31 thermoset with female thread
Polyamide star-shaped handle with protruding, steel connector and male thread
Polyamide star-shaped handle with protruding, stainless steel connector and male thread
Polyamide star-shaped handle with protruding, stainless steel insert nut
Polyamide star-shaped handle with seven recessed handles and moulded thread insert similar to DIN 6336
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and brass through-hole thread
Polyamide star-shaped handle with lightweight recessed handles and fixed steel nut in a lightweight, sturdy design
A2 stainless steel star-shaped handle with blasted surface and female thread
Polyamide star-shaped handle with protruding steel insert nut
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and steel stud bolt
A2 stainless steel star-shaped handle with high-quality, polished surface and female thread for visually appealing applications
Polyamide, satin finish, brass insert nut
A2 stainless steel star-shaped handle with blasted surface and male thread
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and brass thread insert
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.