Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
14 artikkel/artikler med 45 versjoner funnet
The ideal solution for a wide range of applications, e.g. all types of edges, working areas, car lifting platforms, steps and bundling. Meets the requirements of DIN 4844 or DIN EN ISO 7010.
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges. Quick and easy to apply and virtually no residue when removed.
Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Non-slip reflective tape for hazardous areas in indoor and outdoor areas, such as the edge of steps and ramps, working areas, lifting platforms, workshop pits and wet areas.
Malleable non-slip tape. Non-slip rating R13 in accordance with DIN 51130 for indoor and outdoor use of profiled surfaces such as checker plate and non-slip reflective tape for hazardous areas, including the edge of steps and ramps, working areas, lifting platforms, workshop pits and wet areas.
Retro-reflective tape (cats eye effect) with R11 slip-resistance according to DIN 51130.
Fast, easy and flexible bonding and marking. The solution for rough surfaces such as steel beams and walls; for use in hazardous areas in applications such as all types of edges, working areas and car lifting platforms.
Adhesive tape with high material thickness for universal simple floor marking in a wide range of applications, e.g. marking safety areas, hazardous areas, working areas, car lifting platforms, steps.
Highlights stationary obstacles that can be tripped over or bumped into such as boundary posts, gateposts, kerbs, floor hatches, air doors, entrances to high-bay warehouses, ramps, bottlenecks or ground unevenness.
Reduced dirt adhesion due to low material thickness. The ideal solution for a wide range of applications, e.g. all types of edges, working areas and steps. Also ideal for use in public areas: hospitals, childrens facilities and schools. Also, for any applications where cleaning is carried out daily using machines.
Highlights moving obstacles such as barriers, cranes, gates or forklifts.
Good visibility in the dark and R13 slip-resistance according to DIN 51130.
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Retro-reflective tape (cat's eye effect) with R11 slip-resistance according to DIN 51130.
Vernesko, lav, S3, FLEXITEC Sport Plus
Vernehanske Multifit, nitril
Jogger One Fresh S1P vernesko
Belt, Stretch X
Monteringshanske, Economy
Mekanikerhanske
Engangs nitrilhanske
Bukser Stretch X