Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Ready-to-use filler for dry indoor construction, complies with EN 15824
Light filler for filling joints, cracks and holes in wall and ceiling surfaces
2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete
Ready-to-use light filler for dry and indoor use with perlite. Complies with EN 15824.
Polymer-modified and fibre-reinforced gypsum-based joint, filling and surface filler.
Plastic-containing stable cement repair filler for layer thicknesses from 2 mm to 20 mm for walls and floors CT-C25-F4
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV