Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of zinc-plated steel
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
To compensate for the plaster layer during assembly with Amo® -Max stand-off installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
For the clean removal of the plaster layer when installing the Amo®-Max system
Impact tool for the installation of the AMO®-Max system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel