I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic, rubber and wood
Transparent, gap-filling, flexible 2-component superglue
Run-proof superglue in gel form enables precise application, even on overhead or vertical surfaces
To accelerate the curing of superglues
For bonding hard-to-glue plastics quickly.
For easy and effortless work. Very easy to use one-handed
Universal superglue with brush applicator for extremely thin, flat adhesive application.
For improving adhesion of hard-to-glue plastics
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus