Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
30 artikkel/artikler med 58 versjoner funnet
For groove installation in the top and bottom panel
For screwing or gluing onto the top and bottom sections
Optional for screwing below the top panel, which can also be done at any time
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
For mounting in the upper guide rail
For sticking onto the profiles for current installation, for covering the screw holes
For drilling in and screwing on with wooden sliding doors
Quick and simple assembly thanks to innovative clip technology
For recessed installation and gluing into the top panel
For recessed installation and screwing into upper shelf
For recessed installation and bonding into upper shelf
For recessed installation and gluing into upper and lower sections
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
For recessed installation and tensioning using rotary bars in the upper shelf
For mounting in the upper guide rail and the lower runner
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
For screwing onto sliding door
Used for covering front door runners
Assembly aid for the damping activator
For screwing in front of the upper section or under the base on the bottom section
Prevents collision of rear-running sliding doors
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.