I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Consists of 5 screwdrivers with one-piece hexagon blade/torque adjustment made from tempered, impact-resistant material and large striking cap
Extra-slim design.
Perfect for all fine and delicate screwing work where finesse is required
Ball head, extra-long, in plastic holder with sliding function
Hexagon blade and hex bolster for automotive and metalwork trades
Consists of a handle, a precision engineering rotating cap and 12 interchangeable blades
The set contains all the essential precision engineering bits and is ideal for all fine and delicate screwdriving work
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet