Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
complete with plastic cap and zinc-plated tensioning strap for identifying piping in conjunction with 100 x 50 mm signs
Endless roll for assembling 100 x 50 mm tensioning strap holder with diameters greater than 2½ inch
Complete with plastic cap for identifying systems and appliances in conjunction with 100 x 50 mm signs
For the identification of pipes in conjunction with labelled strips or embossing tape. Suitable for 100 x 50 mm holders
For the identification of pipes in conjunction with labelled strips or blank strips. Suitable for 100 x 50 mm holders
For the quick and simple identification of piping in conjunction with Würth 86 x 54 mm aluminium markers
Complete with plastic cover cap and welding pin made of untreated steel for identifying pipes, systems and appliances in conjunction with 100 x 50 mm markers
For self-labelling of piping, distribution cabinets, racks, systems and appliances
For self-labelling of piping in conjunction with Würth cable tie holder
PTFE-gjengetape
Natural rubber wrapping tape, black
Avstandsmuffe Sekskant, stål elzink
Natural rubber wrapping tape anthracite heating
PRINETO sliding sleeve for HD pipe
Settskrue Elektrolytisk forsinket
PRINETO adapter fitting with female thread
VARIFIX® c-monteringsskinne, 41/22