Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Watertight, floor-level shower unit with integrated slope. Available with horizontal or vertical drain. Installation height from 116 mm/45 mm
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 132 mm (45 mm)
Watertight, floor-level shower unit with 1-sided slope. Available with horizontal or vertical drain. Installation height from 123 mm/42 mm
Watertight, floor-level shower unit with 1-sided slope and integrated horizontal drain. Installation height 98 mm
Watertight, floor-level shower unit with slope and integrated horizontal drain. Installation height from 69 mm
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 96 mm (51 mm)
Watertight, floor-level shower unit with integrated slope and horizontal drain. Installation height from 95 mm
PTFE-gjengetape
Natural rubber wrapping tape, black
Avstandsmuffe Sekskant, stål elzink
Natural rubber wrapping tape anthracite heating
PRINETO sliding sleeve for HD pipe
Settskrue Elektrolytisk forsinket
PRINETO adapter fitting with female thread
VARIFIX® c-monteringsskinne, 41/22