I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Ideal for cutting sheeting such as non-breathable membranes or pool liners to length
For universal use in the office
For cutting copper and aluminium cable; for precutting and recutting
Leverage sheet metal snips for continuous and shaped cuts
Robust, high-quality, rust-proof scissors for professional applications
For cutting copper and aluminium cable
For cutting plastic piping and plastic composite piping.
Handy shears for cutting soft materials, film, paper, cardboard and plastics
Leverage sheet metal shears for continuous cuts and tight curves
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet