Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
5 artikkel/artikler med 155 versjoner funnet
F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).
For perfect final sanding (finish sanding) of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.
The long sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.
For perfect intermediate sanding of flat and slightly profiled components made of steel or stainless steel with constant surface quality (roughness) over the entire service life of the belt. For applications with strict requirements for decorative surfaces.
For perfect pre-sanding of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Spiralbor HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammerbor
Useit® Superpad slipeskive for treverk
Hullsag, HSS bimetal Longlife & Speed HSCo8
Tørrslipepapirskive for treverk, KP perfekt
Wood sandpaper roll KP PERFECT
Spiralbor HSS DIN 338 type RW
Ekstra myk poleringssvamp