Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
7 artikkel/artikler med 95 versjoner funnet
PPE CAT. II/S3L A FO SR/DGUV 112-191/EN ISO 20345
Modern safety boot with elements made of recycled materials and innovative ventilation system
Safety shoes for S3 use with technical features. The BOA quick closure system and the overcap in the toe area are particularly noteworthy
Robust safety shoe made of soft full-grain leather, which offers the user a high level of comfort and maximum safety.
The further development of a bestseller: The Cetus Evo offers the well-known level of comfort, and the sturdy impact protection and abrasion resistance make this safety boot even more robust and durable
Comfortable and modern safety shoe with an attractive seam look. Also impresses with an excellent shoe climate.
Fine, velvety soft safety shoe that ensures excellent comfort and breathability.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.