Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
13 artikkel/artikler med 112 versjoner funnet
For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For through-hole and base thread 2xd1. Particularly suitable for hardened steel up to 63 HRC, special alloys (wolfram cobalt alloys) and titanium carbide hard materials.
For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1,300 N/mm². Generation 4.0 sets new standards with threads.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
Spiralbor HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammerbor
Useit® Superpad slipeskive for treverk
Hullsag, HSS bimetal Longlife & Speed HSCo8
Tørrslipepapirskive for treverk, KP perfekt
Wood sandpaper roll KP PERFECT
Spiralbor HSS DIN 338 type RW
Ekstra myk poleringssvamp