Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
28 artikkel/artikler med 132 versjoner funnet
Handle-free opening and gentle closing optimally combined
Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
For synchronisation module in conjunction with concealed slide, Dynapro Tipmatic full-extension slide 40/60 kg
For H90 concealed drawer, H90 concealed drawer with rectangular rail, H186 concealed drawer and H186 Crystal Plus
Subdivision and organisation system
From cabinet widths of 800 mm or front panel heights of 600 mm
Narrow frame for large push-in components
Easily retrofittable for stabilising high fronts
Back panel height 185 mm, e.g. H90 drawer side with railing, H186 drawer side and Scala Crystal Plus drawer side
Can be installed in the crosswise divider without the need for any tools
For oval rail, screw-on, for wooden rear wall
Oval aluminium railing for cutting to length for Nova Pro Scala pull-out filing frame
Assembly and disassembly of front panel without tools thanks to clip technology
Mechanical opening system for handle-free fronts with combined Tipmatic function and soft-close damping
Concealed mounts prevent children learning how to circumvent it
The longitudinal divider is simply clipped on the crosswise divider
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.