I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Solution for narrow spaces due to very low overall height
Chrome-plated, polished. The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, TX head).
Standard socket wrenches can also be used
Extensive tool assortment with pass-through socket wrench and multi profile. The multi profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX).
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet