I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Solvent-free, ready-to-use, dispersion-based universal primer for indoor and outdoor use
Aqueous, solvent-free, fast-setting primer for absorbent and non-absorbent surfaces.
Solvent-based 1-component primer for PVC substrates
Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use
High-quality insulating and sealing primer for indoor and outdoor applications
Solvent-free 2-component special epoxy resin-based primer and sealant for indoor and outdoor applications
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
Ready-to-use etching primer containing quartz for smooth, mineral surfaces for indoor and outdoor applications
Sealing tape, VKP PLUS
Sealing tape, VKP TRIO
High-gloss polish P20 plus
1-part gun foam, PURLOGIC Flex
1-part gun foam, PURLOGIC Top
Fast grinding polish P10 plus
Sealing tape, VKP MAX
Anti-hologram-Polish P30 Plus