I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
Including combination pliers, water pump pliers, snipe nose pliers and heavy-duty side cutters
Water pump pliers from 125 mm to 560 mm, in accordance with DIN ISO 8976. For all applications involving piping and nuts. All pliers can be locked. Made in Germany!
Crimping and stripping tool for solar connectors
Special pliers with different head types for the disassembly and assembly of external circlips without eyelets
Ratchet 1/2 inch with rotary disc reverse
Ratchet 1/4 inch, rotary-disc reversal
Ratchet for 10 mm bits
Ratchet combination wrench metric, straight
Ratchet 1/2 inch with lever reversal
Lever ratchet 1/4 inch
Ratchet 3/8 inch, rotary-disc reversal
1/4 inch bit ratchet