Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
7 artikkel/artikler med 18 versjoner funnet
Universal seal in stainless steel for pipes and cables. Stainless steel with super-segment ring technology in robust rubber. Seals off new pipes/cables to be installed as well as those already installed.
Water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for plastic heat pump pipes
Gas-tight, radon-proof and water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for stainless steel heat pump pipe
Water barrier for floor and wall ducts, for direct casting of the plastic heat pump pipe into concrete
Can be plastered over
Wall duct for non-pressurised water for mortaring into the wall opening for plastic heat pump pipes
For the gas-tight, radon-proof and watertight sealing of floor and wall ducts, for direct casting of the stainless steel heat pump pipe into concrete
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.
PTFE-gjengetape
Natural rubber wrapping tape, black
Avstandsmuffe Sekskant, stål elzink
Natural rubber wrapping tape anthracite heating
PRINETO sliding sleeve for HD pipe
Settskrue Elektrolytisk forsinket
PRINETO adapter fitting with female thread
VARIFIX® c-monteringsskinne, 41/22