Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
Single-component solvent-free liquid plastic for standard sealing for use in odour-sensitive areas
Watertight, elastic, polymer dispersion-based sealing compound for sealing in a compound structure (AIV-F) for water impact classes W0-I and W1-I in floor applications and W2-I in wall applications according to DIN 18534
Fibre-reinforced, solvent-free liquid sealing for hard-to-reach areas
Sealing tape for watertight sealing of connection and moving joints.
Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet
Inner corner for quick and secure sealing of corner formations in walls and floors
Wall collar for quick and secure sealing of wall transitions
Outer corners for quick and secure sealing of corner formations in walls and floors
Flexible crack-bridging, mineral one-component sealing slurry for indoor and outdoor use
Universalfett I
Tetningslist, VKP basic
Tetningslist, VKP TRIO
PURlogic® Flex 1K pistolskum
VKP® PLUSS tetningsbånd
Langtidsfett III
Tetningslist, VKP MAX
Universalfett IV