Med bare tre trinn kan du registrere deg og bruke alle funksjonene i nettbutikken.
Tilpasset for næringsdrivende
QR-koden er ikke lenger gyldig. Klikk på følgende knapp for å aktivere den på nytt.
Sortering
30 artikkel/artikler med 85 versjoner funnet
Stable and sturdy support frame due to cross beam bracing
Support element for supporting shelves in the boltless rack
Sturdy shelf for medium loads for the expansion of the basic starter and add-on shelves
Sturdy shelf for high loads for the expansion of the professional starter and add-on shelves
Fully adjustable side compartment dividers for shelves in the professional and basic plug-in racks
For plug-in rack incl. locking pins
Wire grid rear wall for plug-in racks
For reinforcing the professional and basic plug-in racks
For the completion of the rack frame supports
Rack connection clip for the safe arrangement of double racks
To divide chute sets for the storage of small parts
Stable steel support foot
For connecting the shelves at the front
For the individual configuration of shelf trays
For shelves in the large shelf rack
Fully adjustable side compartment dividers for shelves in the large shelf rack
Two cross beams for side fastening in conjunction with the bulk material rails
Sturdy shelves for heavy and bulky goods for the expansion of large shelf racks
For basic and mounted plug-in racks
For the push-through guard
Front and rear bulk material rail for optimum storage of small parts in professional and basic plug-in racks
Secure shelf top for the craftsman plug-in rack
Front and rear bulk material rails suitable for large shelf rack
Clip for fastening the grid walls to the sides of the plug-in racks
For the large plug-in rack shelf incl. locking pins
Wire grid side wall for plug-in racks
For optimum storage of small parts as well as for protection against lateral fall out
The pair of stepped bars (including 2 locking pins) can be used to extend garage/tyre racks.
Det finnes enda flere søkeresultater. For å få et mer nøyaktig resultat må du spesifisere angivelsene dine nærmere.
Kontroller dette, eller bruk et annet søkeord.