I bara tre steg kan du registrera dig och använda alla funktioner hos webbshoppen.
Försäljning endast till näringsidkare
QR-koden är inte längre giltig. Klicka på följande knapp för att aktivera den igen.
Sortering
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
Hand-held rivet setting pliers with quick-change system for use with M4 to M12 blind rivet nuts and bolts
Manual rivet nut setting pliers with twisted rod and quick-change system for working with threaded rivet nuts (M5-M10) and rivet screws (M5-M8).
Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
Allen key hexagon socket with ball head
Allen key hexagon socket long
Allen key sliding set hexagon ball head 9 pcs.
Allen key hexagon socket short
Allen key sliding set 9 pcs.
T-handle screwdriver hexagon socket side tip
1/2 inch socket wrench insert metric
Ball head screwdriver, hexagon